Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone, A/O, Fine
Mfr # 61463685610
Zoro # G3311436
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 6 in
- Width 2 in
- Height 1 in
Product Information
- Brand Norton Abrasives
- MFR # 61463685610
- Zoro # G3311436
- UPC # 614636856100
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 1 in |
Overall Length | 6 in |
Overall Height | 1 in |
Overall Width | 2 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Brown, Orange |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Compatible Lubrication | Oil |
Description
Single Grit Benchstone, Overall Length 6 in, Overall Width 2 in, Overall Height 1 in, Abrasive Material Aluminum Oxide, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Product Type Single Grit Benchstone, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 5/8" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1224)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 36 Grit - 25 Pk (12613)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TR, PK50 (7000045166)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685755)
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 (66253268081)
- NORTON ABRASIVES Combination Grit Benchstone, 4x1 In (61463685435)
- NORTON ABRASIVES Single Grit Benchstone, Diamond (66253268080)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685840)
- NORTON ABRASIVES Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH (61463687415)
- NORTON CO Bench Stone Crs/Fine 6Inx2X1 (85450)
- Norton Abrasives Sharpening Stones