Shop All Sharpening Stones
Norton Abrasives
Single Grit Benchstone
Mfr # 61463685480
Zoro # G810901778
product price: $16.19
/ea
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 4 in
- Overall Width 1 in
- Compatible Lubrication Oil
Product Information
- Brand Norton Abrasives
- MFR # 61463685480
- Zoro # G810901778
- UPC # 614636854809
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Overall Length | 4 in |
Overall Width | 1 in |
Overall Height | 1/2 in |
Details
Item | Single Grit Benchstone |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Description
Single Grit Benchstone, Overall Length 4 in, Overall Width 1 in, Overall Height 1/2 in, Abrasive Material Silicon Carbide, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Product Type Single Grit Benchstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 1 x 42" 80 Grit Aluminum Oxide Sanding Belt, 5PK (12-14280/5)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 (66261121036)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z (50958)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687440)
- NORTON ABRASIVES Combination Grit Sharpening Stone: Silicon Carbide, Coarse/Fine, 4 in Lg (61463687570)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687555)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (66253239868)
- GATOR FINISHING GRIND WHEEL 2""X3/8"" (6116)
- Norton Abrasives Sharpening Stones