Shop All Spiral Tube Brushes
Norton Abrasives
Side Action Tube Brush, 5/8" Brush Dia.
Mfr # 66252838909
Zoro # G2476737
original price:
$2.94
5% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 5/8 in
- Brush Length 1/4 in
- Overall Length 2 1/4 in
Product Information
- Brand Norton Abrasives
- MFR # 66252838909
- Zoro # G2476737
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 1/4 in |
Overall Length | 2 1/4 in |
Wire Dia. | 0.005 in |
Shank Size | 0.125 in |
Trim Length | 1/4" |
Stem Diameter | 1/8 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Steel |
Item | Burrite Tube Brush |
Max. RPM | 3,000 RPM |
Operating Speed - Maximum | 3,000 RPM |
Compatible Tool Type | Drill |
Stem Style | Single |
Brush Material | Steel |
Description
Burrite Tube Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/8 in, Brush Length 1/4 in, Wire Dia. 0.005 in, Overall Length 2 1/4 in, Compatible Tool Type Drill, Operating Speed - Maximum 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 40G, J-Weight, PK 10 (335696)
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- OSBORN Nylon Cup Brush, Reduced Flare, 2-1/2" (0003214600)
- NOBLES/TENNANT Cylindrical Brush : 8 in. 2 SR Poly Side designed to fit OEM number (28096P)
- NORTON ABRASIVES Single Spiral Brush, 1/4 dia. (66252838824)
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. (66252839074)
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim (66252838946)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- BRUSH RESEARCH MANUFACTURING 85AY625500SC Abrasive Nylon Brush. For .625" Bore Dia., 500SC, 1.5" Brush Part, 5" OAL (85AY625500SC)
- Norton Abrasives Spiral Tube Brushes