Shop All Sharpening Files
Norton Abrasives
Sharpening File, Sq, A/O, Orange/Brn, Fine
Mfr # 61463686125
Zoro # G3223394
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 6 in
- Height 5/8 in
Product Information
- Brand Norton Abrasives
- MFR # 61463686125
- Zoro # G3223394
- UPC # 614636861258
- Country of Origin Mexico
- Category Sharpening Files
Dimensions
Length | 6 in |
Height | 5/8 in |
Overall Length | 6 in |
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Details
Item | Sharpening File |
Shape | Square |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Brown, Orange |
Trade Number | FF56 |
File Shape | Square |
Primary Material Application | Stainless Steel, Carbide, Tool Steel |
Description
Sharpening File, File Shape Square, Overall Length 6 in, Overall Width 5/8 in, Overall Height 5/8 in, Abrasive Material Aluminum Oxide, Trade Number FF56, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Rightcut, 6"x.040"x7/8" (07660702757)
- DICO Buffing Compound, 12 in Thick, Gray (7100930)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- PFERD 2-1/2" Mtd Flared Cup Brush - .006 CS Wire, 1/4" Shank (82857)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686600)
- NORTON ABRASIVES Knife Blade Sharpen File, Rect (61463686775)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686505)
- NORTON ABRASIVES Reamer Stone (61463687435)
- NORTON ABRASIVES Sharpening File, Triangular, AlO, Fine, PK5 (61463686260)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687140)
- Norton Abrasives Sharpening Files