Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Fine, 150 Grit, PK3
Mfr # 07660768160
Zoro # G2088865
original price:
$5.69
9% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9 in
- Length 11 in
- Grade Fine
- Series A259PS
Product Information
- Brand Norton Abrasives
- MFR # 07660768160
- Zoro # G2088865
- UPC # 076607026187
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9 in |
Length | 11 in |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | P150 |
Backing Material | Paper |
Grade | Fine |
Series | A259PS |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Blue |
Coating Coverage | Open |
Abrasive Type | Coated |
Resistance Properties | Clog, Tear |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Fine, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mounted Flat Wire Wheel Brush, 1-1/2" (87101)
- DEWALT High-Performance Cutting Wheels (DW8420)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK100 (66261131629)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 40 G, AlO, PK25 (66261100330)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK3 (07660768158)
- NORTON ABRASIVES EMERY CLOTH 80G 3PK (7660747835)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK100 (66261100295)
- NORTON ABRASIVES Sanding Sheet, P280 Grit, K227 Series, PK50 (66261181507)
- NORTON ABRASIVES - ST. GOBAIN Norton Abrasives St Gobain #479909x11 100G Sand Sheet, 5PK (07660747990)
- Norton Abrasives Sandpaper Sheets