Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, P400 Grit, T214 Series, PK50
Mfr # 66261139385
Zoro # G9320367
product price: $73.15
/pk 50, $1.46/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Fine
Product Information
- Brand Norton Abrasives
- MFR # 66261139385
- Zoro # G9320367
- UPC # 662611393850
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Paper Sheet |
Grit | 400 |
Backing Material | Latex-Waterproof Paper |
Grade | Fine |
Series | Black Ice T214 |
Backing Weight | B |
Color | Black |
Abrasive Material | Aluminum Oxide |
Resistance Properties | Water |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Series T214, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK100 (66261101525)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66254487393)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768530)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- X1 TOOLS 80 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P080-QSx12)
- Norton Abrasives Sandpaper Sheets