Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 400 Grit, T461 Series, PK50
Mfr # 66261130333
Zoro # G9320315
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Latex-Waterproof Paper
- Width 9"
- Length 11"
- Grade Super Fine
Product Information
- Brand Norton Abrasives
- MFR # 66261130333
- Zoro # G9320315
- UPC # 662611303330
- Country of Origin Brazil
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Paper Sheet |
Grit | 400 |
Backing Material | Latex-Waterproof Paper |
Grade | Super Fine |
Series | Tufbak T461 |
Backing Weight | C |
Color | Black |
Abrasive Material | Silicon Carbide |
Coating Coverage | Closed |
Resistance Properties | Water |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 400, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- K-TOOL INTERNATIONAL Coarse Crimped End Wire Brush, 1In. (KTI79210)
- DIABLO SandNet Discs w/Connection Pad, 10, PK10 (DND050100H10I)
- WIDIA Carbide Bur, Cylindrical, 1/16 In (M40247)
- NORTON ABRASIVES Sheet, Blue, 135 ft L, 2 3/4" W (66261149561)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, AlO, PK50 (66261126332)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768530)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK25 (66261100935)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK50 (66261126336)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- X1 TOOLS 150 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P150-QSx40)
- Norton Abrasives Sandpaper Sheets