Shop All Sandpaper Sheets
Norton Abrasives
Sanding Sheet, 2-3/4x16-1/2, 40 G, PK50
Mfr # 69957394450
Zoro # G4290623
original price:
$138.99
16% off
new price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P40
- Backing Material Paper
- Width 2 3/4 in
- Length 16 1/2 in
- Grade Extra Coarse
Product Information
- Brand Norton Abrasives
- MFR # 69957394450
- Zoro # G4290623
- UPC # 699573944509
- Country of Origin Netherlands
- Category Sandpaper Sheets
Dimensions
Width | 2 3/4 in |
Length | 16 1/2 in |
Overall Width | 2 3/4 in |
Overall Length | 16 1/2 in |
Details
Item | Sandpaper Sheet |
Grit | P40 |
Backing Material | Paper |
Grade | Extra Coarse |
Backing Weight | E |
Color | Blue |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Coating Coverage | Open |
Attachment Type | Hook-and-Loop |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit P40, Series BlueFire H835, Overall Length 16 1/2 in, Overall Width 2 3/4 in, Attachment Type Hook-and-Loop, Color Blue, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 12" x 3/32" x 1", A46T (56239)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91036)
- OSBORN Nylon Narrow Face Wheel Brush, 8" (0002065200)
- NORTON ABRASIVES Sanding Sheet Asst, 25 Pc, 9x11 In (07660700365)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- NORTON ABRASIVES SANDPAPR 9X11"" 600G 25PK (7660701223)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- NORTON ABRASIVES Sanding Sht, 5-1/2x4-1/2 In, 100 G, AlO, PK6 (07660705444)
- NORTON ABRASIVES Sheet, Grit P100, 11" L, 9" W (66261181503)
- NORTON ABRASIVES SANDPAPER X-F 320G 20PK (7660768166)
- Norton Abrasives Sandpaper Sheets