Shop All Abrasive Pads & Sponges
Norton Abrasives
Sanding Hand Pad, Silicon Carbide, MicroF
Mfr # 66261074800
Zoro # G2630232
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grit 1200, 800
Product Information
- Brand Norton Abrasives
- MFR # 66261074800
- Zoro # G2630232
- UPC # 662610748002
- Country of Origin Mexico
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grit | 1200, 800 |
Grade | Micro Fine |
Color | Gray |
Function | Defuzzing wood, Final rub, Light cleaning of steel and nonsteel |
Series | Bear-Tex 748 |
Pad Shape | Contour |
Coating Coverage | Open |
Overall Thickness | 1/4 in |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Micro Fine, Series Bear-Tex 748, Overall Length 9 in, Overall Width 6 in, Grit 1200, 800, Coating Coverage Open, Overall Thickness 1/4 in, Pad Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 2" Sanding Sleeve 9 Pack Assortment (SS-032032-9PK)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- FOWLER 4 Piece Deburring Cutter Set (524837770)
- MAKITA 4" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98572)
- NORTON ABRASIVES Sanding Hand Pad, 60 Grit, Extra Coarse (66260306360)
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- NORTON ABRASIVES Sanding Sponge, Fin, 4x2-3/4x1/2 In (63642536313)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, Medium (66261074000)
- WORK SHARP WS3000 FINE ABRASIVES KIT (WSSA0002043)
- Norton Abrasives Abrasive Pads & Sponges