Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Zirconia Alumina, 6" dia
Mfr # 66261123573
Zoro # G708655745
product price: $1.69
/ea
Sold in multiples of 50 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Zirconia Alumina
- Grade Coarse
- Backing Material Paper
- Series BlueFire H875P
Product Information
- Brand Norton Abrasives
- MFR # 66261123573
- Zoro # G708655745
- UPC # 662611235730
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Grade | Coarse |
Backing Material | Paper |
Series | BlueFire H875P |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Weight | E |
Color | Blue |
Coating Coverage | Open |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100077047)
- DYNABRADE Disc Sander Backing Pad, 7" (51151)
- MARCO 1-1/4" Nipple for Bantam Abrasive Metering Valve (1014120)
- PFERD 1" Power Tube Brush - .006 SS Wire, 1/4" Stem, DS/DS (83449)
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 50 Grit (66261136607)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P220G, AlO (66261131493)
- NORTON ABRASIVES Sanding Disc 80G 6" 50Pk (07660749246)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P120G, AlO (66261131479)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P120G, AlO (66261131496)
- 3M Sanding Disc, Coarse, 40, PK10 (7010326511)
- Norton Abrasives Adhesive Discs