Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 5" dia
Mfr # 77696069730
Zoro # G308655770
Sold in multiples of 4 for $151.56
$151.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P800
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Series Gold Reserve A296
- Abrasive Type Coated
Product Information
- Brand Norton Abrasives
- MFR # 77696069730
- Zoro # G308655770
- UPC # 776960697306
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P800 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Series | Gold Reserve A296 |
Abrasive Type | Coated |
Abrasive Grit | 400 / P800 |
Abrasive Grade | Super Fine |
Color | Gold |
Product Type | PSA Disc Roll |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Grit P800, Overall Diameter 5 in, Product Type PSA Disc Roll, Series Gold Reserve A296, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 3/8" A.H. (56130)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 6in, P40G, PK25 (63642506216)
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 100 Grit (66261110657)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- 3M PSA Sanding Disc, Paper, 5in, P400G, PK500 (7000120368)
- Norton Abrasives Adhesive Discs