Shop All Adhesive Discs
Norton Abrasives
Sanding Disc, Aluminum Oxide, 16" dia
Mfr # 66261136683
Zoro # G308655688
Sold in multiples of 25 for $399.75
$399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Cotton
- Series R228
Product Information
- Brand Norton Abrasives
- MFR # 66261136683
- Zoro # G308655688
- UPC # 662611366830
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 16 in |
Details
Item | Sanding Disc |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cotton |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Weight | X |
Product Type | PSA Disc |
Resistance Properties | Heat |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 16 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- VSM Abrasive Belt, 60 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (64388)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G, AlO (66261131456)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 100 Grit (66261136584)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P180GSC (66254487448)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 120G (66261136613)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 400G (66260308160)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- Norton Abrasives Adhesive Discs