Shop All Adhesive Discs
Norton Abrasives
Sanding Disc 80G 6" 50Pk
Mfr # 07660749246
Zoro # G006730519
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6 in
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Backing Material Paper
Product Information
- Brand Norton Abrasives
- MFR # 07660749246
- Zoro # G006730519
- UPC # 76607492463
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Dia. | 6 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Paper |
Abrasive Type | Coated |
Max. RPM | 15000 |
Attachment Type | Pressure Sensitive Adhesive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Metal Adapter, 5/8" for 2" Ah (0007502200)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 50 Grit (30584)
- BRUSH RESEARCH MANUFACTURING 83B375 Tube Brush, .375" Diameter., .005 Brass, 1.5" Brush Part, 4.5" Overall Length (83B375)
- FINISH 1ST Hoop/Loop Disc, 6 In., 120 G, PK50 (8500035)
- NORTON ABRASIVES Sanding Disc, Silicon Carbide, 5" dia (66254487444)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit (66261136576)
- NORTON ABRASIVES PSA Disc Roll 6In. 220 Grit A/O (31476)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 60G (66260307839)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- NORTON ABRASIVES PSA Film Disc, 180 Grit (66261140498)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- Norton Abrasives Adhesive Discs