Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Non-Woven, Aluminum Oxide, Coarse, Bear-Tex Rapid Prep
Mfr # 69957392606
Zoro # G308655923
product price: $4.35
/ea
Sold in multiples of 24 for $104.40
$104.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series Bear-Tex Rapid Prep
- Overall Width 1/4 in
Product Information
- Brand Norton Abrasives
- MFR # 69957392606
- Zoro # G308655923
- UPC # 699573926062
- Country of Origin United Kingdom
- Category Sanding Belts
Dimensions
Overall Width | 1/4 in |
Overall Length | 24 in |
Details
Item | Sanding Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Bear-Tex Rapid Prep |
Resistance Properties | Smear |
Backing Material | Nylon |
Backing Weight | Y |
Flexibility Type | Extra-Flexible |
Coating Coverage | Open |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Series Bear-Tex Rapid Prep, Grade Coarse, Overall Length 24 in, Overall Width 1/4 in, Resistance Properties Smear, Backing Material Nylon, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 7/8" Performance Coated Zirconia Alumina Resin Fiber Disc, 36 Grit (37203W)
- PFERD 1/4" to 1/4-20 Shank Adapter - For Quick Change Flap Discs (45299)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623485000)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Coarse, Rapid Prep, Brown (66254495931)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep (66254444576)
- NORTON ABRASIVES Cloth Sanding Belt, 3x24", AO, 120 Grit, Package Quantity 5, 3" W, 24" L, Aluminum Oxide, 120 Grit (07660702065)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072764439)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072789083)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- Norton Abrasives Sanding Belts