Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072743583
Zoro # G908655934
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
- Grade Coarse
- Series BlueFire R823P
Product Information
- Brand Norton Abrasives
- MFR # 78072743583
- Zoro # G908655934
- UPC # 780727435834
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Weight | X |
Backing Material | Polyester |
Coating Coverage | Closed |
Resistance Properties | Fray |
Bond Type | Resin |
Flexibility Type | Regular |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 99431NA 418 x 1125 in 150C Drywall Sanding Sheets 25PK (208374)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333457)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333545)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333429)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep (66623333427)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336006)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- Norton Abrasives Sanding Belts