Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue
Mfr # 66254492528
Zoro # G608655890
Sold in multiples of 50 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
- Grade Extra Coarse
- Series BlueFire R887D
Product Information
- Brand Norton Abrasives
- MFR # 66254492528
- Zoro # G608655890
- UPC # 662544925289
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 1/2 in |
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Belt Width x Length | 1/2 in W x 24 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R887D, Grade Extra Coarse, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529339)
- WEILER Crimped Wire End Brush (11101)
- 3M ABRASIVES 3M Abrasive 405-051141-55605 Cubitron Ii Flap Disc 967A; 4.5 in.; 40 Grit; 0.88 in. Arbor; 13; 300 Rpm; Type 27 (405-051141-55605)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 27 (61501)
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66623336006)
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 120 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 120 Grit (07660702068)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261042203)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Blaze (69957346523)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep (66254444576)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, SG R981 (78072781197)
- ARC ABRASIVES Belt Predator 4 X 308 80, 4" W, 308" L, 80 Grit, Predator (71-040308006)
- Norton Abrasives Sanding Belts