Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue
Mfr # 66254492525
Zoro # G908655866
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 40
- Grade Extra Coarse
- Series BlueFire R887D
Product Information
- Brand Norton Abrasives
- MFR # 66254492525
- Zoro # G908655866
- UPC # 662544925258
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Overall Width | 1/4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Grade | Extra Coarse |
Series | BlueFire R887D |
Color | Blue |
Bond Type | Resin |
Resistance Properties | Fray |
Backing Material | Polyester |
Coating Coverage | Closed |
Backing Weight | Y |
Flexibility Type | Regular |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R887D, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/4 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X .045 X 1-1/4" D1A1R Cut-Off Diamond Wheel (2401-6045)
- CONTINENTAL ABRASIVES 2" 36 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2036)
- CLESCO 2" X 3" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-032048-036A)
- FINISH 1ST Surface Cond. Disc, 3 In., Brown, PK25 (8298035)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261019876)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 60 Grit, Coarse, R228 Metalite (78072722095)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072774790)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze (66261043462)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333521)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue (78072765086)
- 3M Microfinish Film Belt472L, 20MIC, EA1 (7010508845)
- Norton Abrasives Sanding Belts