Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze
Mfr # 66261041539
Zoro # G508655907
product price: $6.15
/ea
Sold in multiples of 50 for $307.50
$307.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
- Grade Coarse
- Series Blaze R980P
Product Information
- Brand Norton Abrasives
- MFR # 66261041539
- Zoro # G508655907
- UPC # 662610415393
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 42 in |
Overall Width | 1 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Coarse |
Series | Blaze R980P |
Color | Blaze |
Resistance Properties | Fray |
Backing Weight | Y |
Flexibility Type | Regular |
Bond Type | Resin |
Backing Material | Polyester |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Blaze R980P, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20161)
- DEWALT 9" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4550)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22055)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66623333550)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- NORTON ABRASIVES SAND BELT 3X21"" 120G 5PC (07660749262)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 100 Grit, Medium, R228 Metalite (78072722565)
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333545)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- Norton Abrasives Sanding Belts