Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze
Mfr # 69957345149
Zoro # G508655877
product price: $25.95
/ea
Sold in multiples of 10 for $259.50
$259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
- Grade Coarse
- Series Blaze R980P
Product Information
- Brand Norton Abrasives
- MFR # 69957345149
- Zoro # G508655877
- UPC # 699573451496
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 6 in |
Overall Length | 60 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Coarse |
Series | Blaze R980P |
Color | Blaze |
Flexibility Type | Regular |
Bond Type | Resin |
Backing Weight | Y |
Coating Coverage | Closed |
Resistance Properties | Fray |
Backing Material | Polyester |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 6 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072720880)
- ZORO SELECT Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775330)
- MASTER MAGNETICS Magnet Disc W/Adh 12Pc (07526)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261019876)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66254441289)
- NORTON ABRASIVES 3 in W, 21 in L, Coated, Zirconia Alumina, 120 Grit, Medium (7660702225)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- NORTON ABRASIVES Sanding Belt, 4 in W, 36 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261002321)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333438)
- DYNABRADE Belt, 36G, 1/2"X12" (82525)
- Norton Abrasives Sanding Belts