Shop All Sanding Belts
Norton Abrasives
Sanding Belt, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Blaze
Mfr # 66261041380
Zoro # G008655933
product price: $15.45
/ea
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 100
- Grade Medium
- Series Blaze R980P
Product Information
- Brand Norton Abrasives
- MFR # 66261041380
- Zoro # G008655933
- UPC # 662610413801
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 60 in |
Overall Width | 2 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 100 |
Grade | Medium |
Series | Blaze R980P |
Color | Blaze |
Coating Coverage | Closed |
Backing Material | Polyester |
Flexibility Type | Regular |
Resistance Properties | Fray |
Backing Weight | Y |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 60 in, Overall Width 2 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67197)
- FORNEY Forney Industries 71806 320 Grit Emery Cloth - 1 in. x 10 Yard. (191232)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013005)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254444193)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66261016493)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333429)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072743583)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite (78072722590)
- NORTON ABRASIVES Sand Belt Cleng Stck 6"L (07660701717)
- NORTON ABRASIVES 3 in W, 18 in L, Coated, Zirconia Alumina, 80 Grit, Coarse (7660702230)
- 3M Sanding Belt, Aluminum Oxide, A5 (268XA)
- Norton Abrasives Sanding Belts