Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black
Mfr # 66261104953
Zoro # G4429247
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 19 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Product Information
- Brand Norton Abrasives
- MFR # 66261104953
- Zoro # G4429247
- UPC # 662611049535
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 8 in |
Length | 19 in |
Overall Width | 8 in |
Overall Length | 19 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Grade | Coarse |
Series | Neon R766 |
Color | Black |
Backing Material | Polyester |
Backing Weight | Y |
Belt Joint Type | Butt Joint |
Bond Type | Resin |
Resistance Properties | Water |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series Neon R766, Grade Coarse, Overall Length 19 in, Overall Width 8 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Norton 2629 9 x 11 in. 3X P100B Aluminum Oxide Sand Paper - Pack of 50 (76607026293)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850584)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 120G (08834131592)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760062)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728639)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728566)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (78072727557)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727103)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- Norton Abrasives Coated Sanding Belts