Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072764469
Zoro # G5601321
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 89 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072764469
- Zoro # G5601321
- UPC # 780727644694
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 6 in |
Length | 89 in |
Overall Length | 89 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Weight | X |
Backing Material | Polyester |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 89 in, Overall Width 6 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SHOP ROLL HIGH PERFORMANCE 2inX50 YARDS (R5845)
- CGW ABRASIVES CutOff Whl, 4x1/16x1/4, T1, A60-R-BF (45088)
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Fine (61463686470)
- DEWALT 6" x 1/4" x 7/8" Fast Cutting Abrasive (DW4545)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727555)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721240)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398032)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261044755)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727234)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Ceramic, XK870X, Red (283487)
- Norton Abrasives Coated Sanding Belts