Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 4 in W, 132 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072722375
Zoro # G5778972
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 132 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Norton Abrasives
- MFR # 78072722375
- Zoro # G5778972
- UPC # 780727223752
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 132 in |
Overall Width | 4 in |
Overall Length | 132 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Medium |
Series | R228 Metalite |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Medium, Overall Length 132 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12131 Emery Cloth Roll; 1 in. x 150 ft. - 120 Grit (ALL12131)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Egg Se, 1/4"x3/8"x5/8" (01V027)
- MAKITA SANDING BELT 1-1/8x21 60GR (10pk) (MP742302-5)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 220 Grit, Very Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728609)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072753075)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 12 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758896)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Zirconia Alumina, R283 Metalite, Brown (78072710882)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720871)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- Norton Abrasives Coated Sanding Belts