Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite
Mfr # 78072727575
Zoro # G3122664
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Product Information
- Brand Norton Abrasives
- MFR # 78072727575
- Zoro # G3122664
- UPC # 780727275751
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Length | 20 1/2 in |
Overall Width | 3/4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Grade | Medium |
Series | R283 Metalite |
Color | Maroon |
Backing Material | Cotton |
Backing Weight | X |
Coating Coverage | Closed |
Flexibility Type | Semi-Flexible |
Belt Joint Type | Butt Joint |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series R283 Metalite, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- NORTON ABRASIVES Angled Sanding Sponge, C/M, 4-7/8x2-7/8x1 (07660700936)
- 3M 3M„¢ Easy Trap Duster, 8 in x 6 in Sheets, 250 Sheet/Roll, 1 Roll/Case, 70071659711 (70071659711)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 120, 3/8" W, 18" L, Aluminum Oxide, 120 Grit, AO/X GP (70064Z2808)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072700783)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727147)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345578)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728692)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728615)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- Norton Abrasives Coated Sanding Belts