Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange
Mfr # 66261044755
Zoro # G5164713
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Product Information
- Brand Norton Abrasives
- MFR # 66261044755
- Zoro # G5164713
- UPC # 662610447554
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Width | 3/4 in |
Overall Length | 20 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Grade | Medium |
Series | Blaze R980P |
Color | Orange |
Backing Material | Polyester |
Backing Weight | Y |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Resistance Properties | Water |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM PSA Disc Roll, AO, 80 Grit, 5", Yl, PK100 (56308)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- 3M ABRASIVES 3M Abrasive 405-051141-55605 Cubitron Ii Flap Disc 967A; 4.5 in.; 40 Grit; 0.88 in. Arbor; 13; 300 Rpm; Type 27 (405-051141-55605)
- LINCOLN ELECTRIC 4X16 Shoe Handle Brush (KH585)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721595)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727935)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758953)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Zirconia Alumina, R283 Metalite, Brown (78072710882)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726991)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- Norton Abrasives Coated Sanding Belts