Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072709590
Zoro # G5164756
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 78072709590
- Zoro # G5164756
- UPC # 780727095908
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 3/4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Material | Polyester |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Flexibility Type | Regular |
Coating Coverage | Closed |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, 400 Grit, 3 in. Dia, PK50 (60440273161)
- 3M ABRASIVES 3M Abrasive 405-051144-45102 3M? Roloc? Disc Pad Assembly (405-051144-45102)
- WALTER SURFACE TECHNOLOGIES 5 in. Grit 80 Coolcut xx Discs (15X508B)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345579)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (07660702069)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728692)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 100 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727923)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722545)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- Norton Abrasives Coated Sanding Belts