Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727993
Zoro # G3103633
original price:
$2.59
5% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072727993
- Zoro # G3103633
- UPC # 780727279933
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 3 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R255 Metalite |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Coating Coverage | Open |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R255 Metalite, Grade Coarse, Overall Length 18 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- 3M Dsc Pad Hub&Retainer Nut 28416, 2-1/2inxM14-2internal, 1/pk (28416)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727558)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727959)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072760092)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727942)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (82686)
- Norton Abrasives Coated Sanding Belts