Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite
Mfr # 78072721995
Zoro # G3298477
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072721995
- Zoro # G3298477
- UPC # 780727219953
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 15 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R215 Metalite |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Coating Coverage | Open |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R215 Metalite, Grade Coarse, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Power Tube Brush, .005" Steel Wire Fill, 9/16" Brush Length (21001)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- VSM Abrasive Belt, 320 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 320 Grit, Extra Fine, Aluminum Oxide (260319)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727099)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728617)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727570)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728582)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072739966)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide (49506)
- Norton Abrasives Coated Sanding Belts