Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red
Mfr # 78072700783
Zoro # G5662377
original price:
$150.76
23% off
new price: $115.99
/pk 10, $11.60/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Length 15 1/2 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
Product Information
- Brand Norton Abrasives
- MFR # 78072700783
- Zoro # G5662377
- UPC # 780727007833
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 15 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Grade | Extra Coarse |
Series | R981 SG |
Color | Red |
Backing Weight | Y |
Backing Material | Polyester |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R981 SG, Grade Extra Coarse, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Red, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Mounted PointW17738x34x18A60RPK20 (27310)
- SURTEK Regular triangular file 6" (120376)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728643)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728617)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 150 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728613)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072720865)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 280 Grit, Medium, Aluminum Oxide (222350)
- Norton Abrasives Coated Sanding Belts