Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange
Mfr # 66261044095
Zoro # G5190595
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Product Information
- Brand Norton Abrasives
- MFR # 66261044095
- Zoro # G5190595
- UPC # 662610440951
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Overall Length | 72 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 72 in L |
Belt Dimensions | 2x72 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 72 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (7100245020)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727945)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727927)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072765077)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398029)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727146)
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- Norton Abrasives Coated Sanding Belts