Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728619
Zoro # G3155494
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072728619
- Zoro # G3155494
- UPC # 780727286191
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Material | Polyester |
Backing Weight | X |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Disc Pad, 3-3/4" X2-3/8" (57954)
- 3M CUBITRON Quick Change Disc, Cer, 7in, 36G, GL, PK25 (7000119163)
- FORNEY Forney Industries 72400 6 in. 60 Grit Bench Grinding Wheel (191315)
- RUKO Unigrat Deburrer, Blade, E 200, PK10 (107027)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072766210)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 108 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (07660760082)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (780727-68545)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398027)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- Norton Abrasives Coated Sanding Belts