Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 2 1/2 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072721525
Zoro # G5165693
original price:
$5.75
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 78072721525
- Zoro # G5165693
- UPC # 780727215252
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 1/2 in |
Length | 48 in |
Overall Width | 2 1/2 in |
Overall Length | 48 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Series | R228 Metalite |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R228 Metalite, Grade Coarse, Overall Length 48 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Hand Pad, AO, Ultra Fine, 9"x6", Gray, PK10 (401255)
- HUTCHINS MANUFACTURING PAD HOOK-IT 11" (for Model 2011H) (HU5011H)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, P80 Grit, Coarse, Aluminum Oxide, Neon R766, Black (66261104953)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721585)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727554)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398019)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- 3M CUBITRON Sanding Belt, Coated, 1 in W, 11 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (60410012946)
- Norton Abrasives Coated Sanding Belts