Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange
Mfr # 69957345451
Zoro # G5192205
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 69957345451
- Zoro # G5192205
- UPC # 699573454510
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/4 in |
Length | 24 in |
Overall Width | 1/4 in |
Overall Length | 24 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Coarse |
Series | Blaze R980P |
Color | Orange |
Backing Weight | Y |
Backing Material | Polyester |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 24 in, Overall Width 1/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gasket, Rubber Finishing Stick, 1/2X1/2X6 (61463610608)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended (22230)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722820)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398019)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727960)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727577)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide (104418)
- Norton Abrasives Coated Sanding Belts