Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072753075
Zoro # G5164661
original price:
$1.64
39% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072753075
- Zoro # G5164661
- UPC # 780727530751
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/4 in |
Length | 18 in |
Overall Length | 18 in |
Overall Width | 1/4 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Material | Polyester |
Backing Weight | X |
Bond Type | Resin |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Flexibility Type | Regular |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x1/2in, 60G (61463624525)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7010299329)
- NORTON CO 4-1/2in. x .045in. x 7/8in. Gemini Right Cut T-01 (662528-23602)
- NORTON ABRASIVES Adhesive/PSA Disc BU Pad, 6D (63642506141)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344423)
- NORTON ABRASIVES Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (69957329019)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 40 Grit, Coarse, Aluminum Oxide, R283 Metalite, Brown (78072727557)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728569)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727937)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 118", PK10, Coated, 4" W, 118" L, 120 Grit, Fine, Silicon Carbide (105745)
- Norton Abrasives Coated Sanding Belts