Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 66254491534
Zoro # G5707572
original price:
$40.69
12% off
new price: $35.59
/pk 50, $0.71/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 100
Product Information
- Brand Norton Abrasives
- MFR # 66254491534
- Zoro # G5707572
- UPC # 662544915341
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 100 |
Grade | Medium |
Series | BlueFire R823P |
Color | Blue |
Backing Weight | X |
Backing Material | Polyester |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Resistance Properties | Water |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series BlueFire R823P, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- NORTON ABRASIVES Paper PSA Disc Roll, 6" (66261131469)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 In, SF, P400G, PK100 (66261131590)
- 3M Cln Sndng Pad 20435, 3inx4inx1/2in 33Holes Red Foam, 10/pk (20435)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728825)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 150 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728613)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642596940)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727102)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 50 Grit, Coarse, Zirconia Alumina, R821P BlueFire, Blue (78072727233)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072765601)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718706)
- Norton Abrasives Coated Sanding Belts