Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072720895
Zoro # G3364602
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 78072720895
- Zoro # G3364602
- UPC # 780727208957
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Overall Length | 42 in |
Overall Width | 1 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R228 Metalite |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- 3M Disc Back-up Pad Mounting Kit (88968)
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- RAYTECH Strainer Assembly, For Use W/5UJH1, 5UJH5 (23-114)
- NORTON ABRASIVES Sanding Belt, Coated, 10 in W, 70 1/2 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722825)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728933)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727099)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727573)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- Norton Abrasives Coated Sanding Belts