Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345486
Zoro # G5783741
original price:
$345.37
5% off
new price: $325.99
/pk 50, $6.52/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 42 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 69957345486
- Zoro # G5783741
- UPC # 699573454862
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 42 in |
Overall Length | 42 in |
Overall Width | 1 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Coarse |
Series | Blaze R980P |
Color | Orange |
Backing Weight | Y |
Backing Material | Polyester |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 42 in, Overall Width 1 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839011)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in (60440305062)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62454)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718715)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727122)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398023)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072763853)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (69957328117)
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- Norton Abrasives Coated Sanding Belts