Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 30 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072727577
Zoro # G5602807
product price: $90.19
/pk 50, $1.80/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Product Information
- Brand Norton Abrasives
- MFR # 78072727577
- Zoro # G5602807
- UPC # 780727275775
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Overall Width | 1 in |
Overall Length | 30 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Grade | Medium |
Series | R283 Metalite |
Color | Maroon |
Backing Material | Cotton |
Backing Weight | X |
Bond Type | Resin |
Flexibility Type | Semi-Flexible |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series R283 Metalite, Grade Medium, Overall Length 30 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- BLACK SWAN Tube Cleaning Brush 1" (11036)
- NORTON Bear-Tex Non-Woven Hand Pad 6 x 9 Ultra Fine Silicon Carbide (66261063500)
- ARC ABRASIVES Resin Fiber Disc, No Hole, 4-1/2 in., PK25 (37111K)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728566)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (63642592574)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722926)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- VSM Abrasive Belt, 320 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 320 Grit, Extra Fine, KK711X (256314)
- Norton Abrasives Coated Sanding Belts