Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 in W, 30 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 78072728583
Zoro # G5164476
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Length 30 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Product Information
- Brand Norton Abrasives
- MFR # 78072728583
- Zoro # G5164476
- UPC # 780727285835
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 in |
Length | 30 in |
Overall Length | 30 in |
Overall Width | 1 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Grade | Coarse |
Series | BlueFire R823P |
Color | Blue |
Backing Material | Polyester |
Backing Weight | X |
Flexibility Type | Regular |
Belt Joint Type | Butt Joint |
Bond Type | Resin |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 30 in, Overall Width 1 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 8"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-080921)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- ECONOLINE ABRASIVE PRODUCTS Econoline Neoprene/Vinyl Gloves (412007)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721030)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727942)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072727960)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727697)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 120 Grit, Very Fine, Silicon Carbide (9777)
- Norton Abrasives Coated Sanding Belts