Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange
Mfr # 69957345579
Zoro # G5775996
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Length 60 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Product Information
- Brand Norton Abrasives
- MFR # 69957345579
- Zoro # G5775996
- UPC # 699573455791
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Overall Length | 60 in |
Overall Width | 1 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Coarse |
Series | Blaze R980P |
Color | Orange |
Backing Weight | Y |
Backing Material | Polyester |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Adhesive/PSA Dsc Backup Pad, 6D (49879-1)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072753076)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727575)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718709)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (78072727925)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- Norton Abrasives Coated Sanding Belts