Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P
Mfr # 78072726993
Zoro # G3451515
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1 1/2 in
- Length 60 in
- Grit 36
- Grade Extra Coarse
Product Information
- Brand Norton Abrasives
- MFR # 78072726993
- Zoro # G3451515
- UPC # 780727269934
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Overall Length | 60 in |
Overall Width | 1 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 36 |
Grade | Extra Coarse |
Abrasive Material | Zirconia Alumina |
Series | BlueFire R821P |
Color | Blue |
Backing Material | Cloth |
Backing Weight | Y |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series BlueFire R821P, Grade Extra Coarse, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Cloth, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 6 in., PK10 (7000120839)
- FLEX-HONE TOOL BC12M12 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC12M12)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x 5/16in, 60G (61463624413)
- BRUSH RESEARCH MANUFACTURING BTS823F, 8" Knotted Wire Wheel, .023 CS, 5/8-1/2" Arbor Hole, 1.687 Trim, .750" Face Width (BTS823F)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072739966)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727981)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345579)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 107 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722780)
- NORTON ABRASIVES Sanding Belt, Coated, 1/8 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (66254491535)
- Norton Abrasives Coated Sanding Belts