Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 1 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown
Mfr # 78072721030
Zoro # G3340425
original price:
$3.89
15% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1 1/2 in
- Length 60 in
- Grit 120
- Grade Fine
Product Information
- Brand Norton Abrasives
- MFR # 78072721030
- Zoro # G3340425
- UPC # 780727210301
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Overall Width | 1 1/2 in |
Overall Length | 60 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 120 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Series | R228 Metalite |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Coating Coverage | Closed |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Fine, Overall Length 60 in, Overall Width 1 1/2 in, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY WD Shoe Hand Wire Brush (WB416)
- 3M 3M 55522 Clean Sanding Disc - 3", P220 Grit, 50 Per Box (7000119604)
- BRUSH RESEARCH MANUFACTURING BNF4008 Circular End Brush. 4" Dia., .008CS, 2.000" Trim Length, .250" Shank Diameter (BNF4008)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite (78072721610)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (780727-68545)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720900)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722160)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 24", PK10, Coated, 2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (239263)
- Norton Abrasives Coated Sanding Belts