Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green
Mfr # 66623333457
Zoro # G5375885
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand Norton Abrasives
- MFR # 66623333457
- Zoro # G5375885
- UPC # 666233334574
- Country of Origin Mexico
- Category Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Surface-Conditioning Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Bear-Tex Rapid Prep |
Color | Green |
Backing Weight | Y |
Backing Material | Polyester |
Bond Type | Resin |
Flexibility Type | Regular |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 48 in, Overall Width 6 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- CONTINENTAL ABRASIVES 2" x 1/4" Wool Felt Quick Change Disc (Q-FELT20)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, P180 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118795)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL (CR-9)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- NORTON ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66254428773)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, SG R981 (78072718340)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 100 Grit, Medium, BlueFire R823P, Blue (66261038911)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261038660)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Abranet (AB-2.5-14-100T)
- Norton Abrasives Sanding Belts