Shop All Sanding Belts
Norton Abrasives
Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon
Mfr # 66261003260
Zoro # G5375167
original price:
$8.35
1% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Norton Abrasives
- MFR # 66261003260
- Zoro # G5375167
- UPC # 662610032606
- Country of Origin United Kingdom
- Category Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Width | 3/4 in |
Overall Length | 20 1/2 in |
Details
Item | Surface-Conditioning Belt |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Bear-Tex Rapid Prep |
Color | Maroon |
Backing Weight | Y |
Backing Material | Polyester |
Resistance Properties | Load |
Flexibility Type | Extra-Flexible |
Bond Type | Resin |
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Load, Backing Material Polyester, Backing Weight Y, Flexibility Type Extra-Flexible, Bond Type Resin, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21264)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- 3M Disc Sander 28341, 2 in .3 HP 20,000 RPM (28341)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261008317)
- NORTON ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep (66254444576)
- NORTON ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333432)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345149)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep (66261016493)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333534)
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon (66261017898)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43643)
- Norton Abrasives Sanding Belts