Shop All Hook & Loop Sanding Discs
Norton Abrasives
SAND DISC 80G 7"" 100PK
Mfr # 66261135065
Zoro # G205915724
product price: $96.29
/pk 100, $0.96/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Grade Coarse
- Abrasive Material Silicon Carbide
- Grit 80
- Abrasive Type Coated
Product Information
- Brand Norton Abrasives
- MFR # 66261135065
- Zoro # G205915724
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7 in |
Details
Grade | Coarse |
Abrasive Material | Silicon Carbide |
Grit | 80 |
Abrasive Type | Coated |
Disc Attachment Type | Center Mount |
Max. RPM | 3200 |
Backing Material | Paper |
Fits Hole | 5/16 in |
Description
Norton Durite 7 in. Silicon Carbide Center Mount Floor Edger Disc 80 Grit Coarse 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47107)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL (DULSF1X6)
- RED DEVIL Wool, Super Fine # 0000 Steel Wool (310)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (31349)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (63642506204)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (77696088716)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia (66261123589)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia, PK100 (66261131554)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- MILWAUKEE TOOL 220 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5220)
- Norton Abrasives Hook & Loop Sanding Discs