Shop All Mounted Points
Norton Abrasives
Resin Bond Mounted Point
Mfr # 61463616473
Zoro # G410901789
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Zirconia Alumina
- Grit 24
- Series NZ ZA
- Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Product Information
- Brand Norton Abrasives
- MFR # 61463616473
- Zoro # G410901789
- UPC # 614636164731
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Shank Length | 1 1/2 in |
Overall Dia. | 1 in |
Shank Dia. | 1/4 in |
Details
Item | Resin Bond Mounted Point |
Shape | W221 |
Grade | Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 24 |
Series | NZ ZA |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Bond Type | Resin |
Operating Speed - Maximum | 19,120 RPM |
Overall Thickness | 1 1/2 in |
Primary Material Application | Stainless Steel, Carbon Steel |
Description
Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1 in, Overall Thickness 1 1/2 in, Shank Dia. 1/4 in, Grit 24, Shape W221, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 19,120 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Type 41, 4" dia. (66252850573)
- SGSPRO Carbide Bur, Tree, 3/4in., Double Cut (13378)
- 3M 3M„¢ Scotch-Briteá´— General Purpose Hand Pad, 6" x 9" Alum/Ox VFN, Maroon-60 Pads (7100112579)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616459)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616471)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624518)
- NORTON ABRASIVES Mounted Point, Dia. 3/4 In, Shape W208 (61463677684)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A23 (69083149143)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/16 x 5/8in, 60G (61463624423)
- UNITED ABRASIVES/SAIT Mounted PointW2221x2x14A60RPK10 (27340)
- Norton Abrasives Mounted Points