Shop All Mounted Points
Norton Abrasives
Resin Bond Mounted Point
Mfr # 61463616471
Zoro # G810901792
product price: $7.89
/ea
Sold in multiples of 5 for $39.45
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Zirconia Alumina
- Grit 24
- Series NZ ZA
- Operating Speed - Maximum 18,750 RPM
Product Information
- Brand Norton Abrasives
- MFR # 61463616471
- Zoro # G810901792
- UPC # 614636164717
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Overall Dia. | 3/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Details
Item | Resin Bond Mounted Point |
Shape | W208 |
Grade | Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 24 |
Series | NZ ZA |
Operating Speed - Maximum | 18,750 RPM |
Bond Type | Resin |
Primary Material Application | Stainless Steel, Carbon Steel |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Overall Thickness | 2 in |
Description
Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 3/4 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 24, Shape W208, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 18,750 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 (66243529166)
- SHAVIV Deburring Replacement Blade, E 110 (151-29038)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 4" dia. (7000121031)
- MERIT Quick Change Disc, AlO, 2in, 50G, TS, PK100 (69957399640)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616459)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616473)
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK (61463616463)
- NORTON ABRASIVES Mounted Point, Dia. 3/16 In, Shape W154 (69083149133)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 2-1/2in, 30G (61463616458)
- NORTON ABRASIVES Mounted Point, Dia. 7/16 In, Shape B51 (61463624418)
- Norton Abrasives Mounted Points