Shop All Mounted Points
Norton Abrasives
Resin Bond Mounted Point
Mfr # 61463616459
Zoro # G410901741
product price: $11.19
/ea
Sold in multiples of 5 for $55.95
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Zirconia Alumina
- Grit 24
- Series NZ ZA
- Operating Speed - Maximum 16,100 RPM
Product Information
- Brand Norton Abrasives
- MFR # 61463616459
- Zoro # G410901741
- UPC # 614636164595
- Country of Origin Mexico
- Category Mounted Points
Dimensions
Shank Length | 1 1/2 in |
Overall Dia. | 1 in |
Shank Dia. | 1/4 in |
Details
Item | Resin Bond Mounted Point |
Shape | A3 |
Grade | Coarse |
Abrasive Material | Zirconia Alumina |
Grit | 24 |
Series | NZ ZA |
Operating Speed - Maximum | 16,100 RPM |
Compatible Tool Type | Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills |
Overall Thickness | 2 3/4 in |
Bond Type | Resin |
Primary Material Application | Stainless Steel, Carbon Steel |
Description
Resin Bond Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Shank Dia. 1/4 in, Grit 24, Shape A3, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification NZ242-UBXR1, Operating Speed - Maximum 16,100 RPM, Series NZ ZA, Grade Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Large Area Strip Removal Disc (07517)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (348897)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 150GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 150 Grit (52873)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616471)
- NORTON ABRASIVES Resin Bond Mounted Point (61463616473)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/4 In, Shape A39 (69083149147)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W220 (61463677685)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x 5/16in, 60G (61463624413)
- PFERD W237 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34442)
- Norton Abrasives Mounted Points