Shop All Reducing Bushing
Norton Abrasives
Reducing Bushing, 3 in., PR
Mfr # 66261080531
Zoro # G5593621
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer O.D. (In.) 3 in
- For Wheel Dia. (In.) 8
- For Use With Flap Wheels and Convolute Wheels
- Reduces Hole 3 in to 1 in
- Arbor Hole (In.) 1
Product Information
- Brand Norton Abrasives
- MFR # 66261080531
- Zoro # G5593621
- UPC # 662610805316
- Country of Origin Mexico
- Category Reducing Bushing
Dimensions
For Wheel Dia. (In.) | 8 |
Tool Mounting Connector Size | 1 in |
Outside Flange Diameter | 3 in |
Compatible Wheel Diameter (Maximum) | 8 in |
Abrasive Mounting Connector Size | 3 in |
Details
Item | Reducing Bushing |
Washer O.D. (In.) | 3 in |
For Use With | Flap Wheels and Convolute Wheels |
Reduces Hole | 3 in to 1 in |
Arbor Hole (In.) | 1 |
Fits Hole (In.) | 3 |
Product Type | Flap & Convolute Wheel Reducing Bushing |
Tool Mounting Connector Type | Unthreaded Hole |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Reducing Bushing, Fits Hole (In.) 3, Arbor Hole (In.) 1, Reduces Hole 3 In. to 1 In., For Wheel Dia. (In.) 8, Washer O.D. (In.) 2 pk., Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- MIRKA Q.Silver 6" Grip P1500 (2C-622-1500)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80C, 7/8" (50119)
- NORTON ABRASIVES Hand Pad Holder, 3-1/4 in., Plastic, PK10 (66261047583)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080533)
- NORTON ABRASIVES Reducing Bushing, 5 in., PR (66261080534)
- NORTON ABRASIVES Reducing Bushing, 3 in., PR (66261080532)
- NORTON ABRASIVES Reducing Bushing, 8 in., PR (66261080536)
- NORTON ABRASIVES Reducing Bushing, 2 in., PR (66261080529)
- PFERD Telescope Bushing - 1" Wide, Plastic - 1-1/2" to 1-1/4" (69024)
- CHARLOTTE PVC 02107 1300 2 x 1 in Reducing Bushing (45869)
- Norton Abrasives Reducing Bushing