Shop All Sharpening Stones
Norton Abrasives
Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH
Mfr # 61463687415
Zoro # G9663552
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Aluminum Oxide
- Grade Fine
- Length 4 1/2 in
- Width 1 in
Product Information
- Brand Norton Abrasives
- MFR # 61463687415
- Zoro # G9663552
- UPC # 614636874159
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 4 1/2 in |
Width | 1 in |
Height | 5/16 in |
Overall Height | 5/16 in |
Overall Length | 4 1/2 in |
Overall Width | 1 in |
Details
Item | Reamer Stone |
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Color | Orange |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Trade Number | FT124 |
File Shape | Beveled |
Description
Reamer Stone, File Shape Beveled, Overall Length 4 1/2 in, Overall Width 1 in, Overall Height 5/16 in, Abrasive Material Aluminum Oxide, Grit 400, Trade Number FT124, Grade Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-3/4" Dressing Stone - 2" Wide, 1-1/4" Thick (39010)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- DYNABRADE PAD SANDING 6" HOOK IT DA (DB56197)
- NORTON ABRASIVES 16 oz Sharpening Stone Oil Clear (61463687770)
- NORTON ABRASIVES Single Grit Waterstone, Synthetic (61463689505)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687430)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687440)
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685625)
- PFERD Depressed Center Wheels, Type 27, 5 in Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Ceramic (61236)
- Norton Abrasives Sharpening Stones